Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 9643

Set Ascending Direction
  1. DBR-0200-03000-ENC
    DBR-0200-03000-ENC
    Control Techniques Braking Resistors, DBR Series
    Item Number
    DBR-0200-03000-ENC
    MFG Item Number
    DBR-0200-03000-ENC
    Series
    DBR
    Product Description
    DYNAMIC BRAKING RESISTOR, 20 OHM,
    Specifications
    Specifications
    Ohms 20 Ohm
    Wattage 3,000 W
    Nominal Height 5 "
    Nominal Width 28 "
    Nominal Depth 13 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. DBR-0400-01000-ENC
    DBR-0400-01000-ENC
    Control Techniques Braking Resistors, DBR Series
    Item Number
    DBR-0400-01000-ENC
    MFG Item Number
    DBR-0400-01000-ENC
    Series
    DBR
    Product Description
    DB RESISTOR, 40 OHMS, 1000 WATTS,
    Specifications
    Specifications
    Ohms 40 Ohm
    Wattage 1,000 W
    Nominal Height 5 "
    Nominal Width 14 "
    Nominal Depth 10 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. DBR-0600-01000-ENC
    DBR-0600-01000-ENC
    Control Techniques Braking Resistors, DBR Series
    Item Number
    DBR-0600-01000-ENC
    MFG Item Number
    DBR-0600-01000-ENC
    Series
    DBR
    Product Description
    DB RESISTOR, 60 OHMS, 1000 WATTS,
    Specifications
    Specifications
    Ohms 60 Ohm
    Wattage 1,000 W
    Nominal Height 5 "
    Nominal Width 14 "
    Nominal Depth 10 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. M700-04200185A10101AB100
    M700-04200185A10101AB100
    Control Techniques Miscellaneous
    Item Number
    M700-04200185A10101AB100
    MFG Item Number
    M700-04200185A10101AB100
    Product Description
    Unidrive Ethernet, No Kypd, 230VAC,
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. KI-KEYPAD-LCD
    KI-KEYPAD-LCD
    Control Techniques Miscellaneous
    Item Number
    KI-KEYPAD-LCD
    MFG Item Number
    KI-KEYPAD-LCD
    Product Description
    Plain text multi language keypad
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. AI-485-ADAPTOR
    AI-485-ADAPTOR
    Control Techniques Miscellaneous
    Item Number
    AI-485-ADAPTOR
    MFG Item Number
    AI-485-ADAPTOR
    Product Description
    RS485 Comms Adaptor M200-400 Top
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. XVM-6011-TONS-0000
    XVM-6011-TONS-0000
    Control Techniques Motors, XV Series
    Item Number
    XVM-6011-TONS-0000
    MFG Item Number
    XVM-6011-TONS-0000
    Series
    XV
    Product Description
    XV 60MM SRVOMOTO, METRIC MNTG, 11.2LB,
    Specifications
    Specifications
    Power Rating (kW) 0.426 kW
    Voltage 230 VAC
    Rated Speed 3,000 RPM
    Max Speed 5,000 RPM
    Mounting Type Flange
    Encoder Type Incremental
    Constant Torque (Nm) 3.65 Nm
    Peak Torque (Nm) 1.27 Nm
    Peak Torque (in-oz) 516.8 in-oz
    Constant Torque (in-oz) 192 in-oz
    Constant Torque (in-lb) 12 in-lb
    Peak Torque (in-lb) 32.3 in-lb
    Brake No
    Shaft Seal No
    IP Rating IP55
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. SMARTCARD-64
    SMARTCARD-64
    Control Techniques Miscellaneous
    Item Number
    SMARTCARD-64
    MFG Item Number
    2214-0010-01
    Product Description
    64K PARAMETER CLONING CARD WITH
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. XVM-606-TONS-0000
    XVM-606-TONS-0000
    Control Techniques Motors, XV Series
    Item Number
    XVM-606-TONS-0000
    MFG Item Number
    XVM-606-TONS-0000
    Series
    XV
    Product Description
    SERVO MOTOR, 200W, 5.6IN-LB TORQUE,
    Specifications
    Specifications
    Power Rating (kW) 0.218 kW
    Voltage 230 VAC
    Rated Speed 3,000 RPM
    Max Speed 5,000 RPM
    Mounting Type Flange
    Encoder Type Incremental
    Constant Torque (Nm) 1.82 Nm
    Peak Torque (Nm) 0.69 Nm
    Peak Torque (in-oz) 257.6 in-oz
    Constant Torque (in-oz) 98.08 in-oz
    Constant Torque (in-lb) 6.13 in-lb
    Peak Torque (in-lb) 16.1 in-lb
    Brake No
    Shaft Seal No
    IP Rating IP55
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. 1220-2758-02
    1220-2758-02
    Control Techniques Miscellaneous
    Item Number
    1220-2758-02
    MFG Item Number
    1220-2758-02
    Product Description
    BRAKING RESISTOR